Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 1-3/8"-8, PTFE Coated, Alloy Steel
- Mfr # CN2H.138NL.AP0
- Zoro # G422579648
product price:Â
$
13.29
/ea
Key Features
Hex Width
2 3/16 in
Hex Height
1 11/32 in
Finish
PTFE Coated
Material Grade/Class
Grade 2H
Industry Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.138NL.AP0
- Zoro #
- G422579648
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Width
- 2 3/16 in
- Hex Height
- 1 11/32 in
- Thread Size
- 1 3/8"-8
- For Screw Size
- 1 3/8 in
Details
- Finish
- PTFE Coated
- Material Grade/Class
- Grade 2H
- Industry Standards
- ASTM A194
- Product Type
- Standard Hex Nut
- Hex Type
- Heavy Hex
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A194
- Item
- Hex Nut
- Thread Fit
- 2B
- Thread Type
- Special
- Material
- Alloy Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 3/8 In.-8, Hex Width 2 3/16 in, Hex Height 1 11/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.