Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, M42x3.00, Plain, Alloy Steel
- Mfr # 06731.654.0000F
- Zoro # G422581146
product price:Â
$
65.15
/ea
Key Features
Hex Type
Heavy Hex
Industry Standards
ASTM A194M
Thread Direction
Right Hand
Hex Width
67.9 mm
Dimensional Standards
ASME B18.2.4.6M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06731.654.0000F
- Zoro #
- G422581146
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Width
- 67.9 mm
- Hex Height
- 42 mm
- Thread Size
- M42x3.00
- For Screw Size
- M42
Details
- Hex Type
- Heavy Hex
- Industry Standards
- ASTM A194M
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.4.6M
- Item
- Hex Nut
- System of Measurement
- Metric
- Thread Type
- Fine
- Material
- Alloy Steel
- Material Grade/Class
- Grade 2H
- Material Quality Standards
- ASTM A194
- Product Type
- Standard Hex Nut
- Thread Fit
- 2B
- Finish
- Plain
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M42x3.00, Hex Width 67.9 mm, Hex Height 42 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.