Shop ZURN
See all product information
Create Account
Floor Drain, Bronze, 6 in H, 8 3/8 in Dia
- Mfr # ZN415-2NH-5LRS
- Zoro # G422581306
product price:Â
$
2,719.99
/ea
Free Shipping & Returns
Key Features
Ligature Resistant
Ligature-Resistant
Grate Length
5 in
Grate Type
Heel-Resistant
Grate Material
Nickel Bronze
Length
8 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZN415-2NH-5LRS
- Zoro #
- G422581306
- UPC #
- 889934430936
- Country of Origin
- China
- Ligature Resistant
- Ligature-Resistant
- Grate Type
- Heel-Resistant
- Grate Material
- Nickel Bronze
- Grate Surface Type
- Radial
- Item
- Floor Drain
- Connection Type
- No Hub
- Flow Rate
- 8 gpm
- Resistance Properties
- Vandal-Resistant
- Load Class
- LD
- Drain Material
- Cast Iron
- ADA Compliant
- ADA Compliant
- Includes Strainer
- Yes
- Product Type
- Floor Drain
- Color
- Bronze
- Drain Style
- Square
- Strainer Material
- Nickel Bronze
- Includes Grate
- Yes
- Wire Color
- Bronze
Dimensions
- Grate Length
- 5 in
- Length
- 8 3/8 in
- Adjustable Height
- Adjustable
- Grate Width
- 5 in
- Body Diameter
- 8 3/8 in
- Width
- 8 3/8 in
- Overall Diameter
- 8 3/8 in
- Body Height
- 3 7/8 in
- Nominal Pipe Size
- 2 in
- Height
- 6 in
Description
Floor Drain, Standards Not Applicable, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter Not Applicable, Strainer Material Nickel Bronze, Drain Material Cast Iron, Includes Not Applicable, Connection Type No Hub, Ligature Resistant Ligature-Resistant, Body Height 3 7/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.