HexNut, 1-1/8"-8, Zn-Plated, AlloySteel
- Mfr # CN7L.112N.ZC0
- Zoro # G422581849
product price:Â
$
10.49
/ea
Key Features
For Screw Size
1 1/8 in
Hex Height
1 7/64 in
Thread Fit
2B
Finish
Zinc-Plated, Blue Passivated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN7L.112N.ZC0
- Zoro #
- G422581849
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- 1 1/8 in
- Hex Height
- 1 7/64 in
- Hex Width
- 1 13/16 in
- Thread Size
- 1 1/8"-8
Details
- Thread Fit
- 2B
- Finish
- Zinc-Plated, Blue Passivated
- System of Measurement
- Inch
- Thread Type
- Special
- Industry Standards
- ASTM A194
- Hex Type
- Heavy Hex
- Material Grade/Class
- Grade 7
- Material Quality Standards
- ASTM A194
- Product Type
- Standard Hex Nut
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Item
- Hex Nut
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Zinc-Plated, Blue Passivated, Material Grade/Class Grade 7, Material Alloy Steel, Thread Size 1 1/8 In.-8, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.