Compression Terminal
- Mfr # YAV102TC14
- Zoro # G422582440
product price:Â
$
15.49
/ea
Key Features
Hole Center to End
0.31 in
For Stud Size
1/4 in
Hole Size
0.27 in
Standards
CSA Certified, UL Listed
Tongue Thickness
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YAV102TC14
- Zoro #
- G422582440
- UPC #
- 781810021842
- Country of Origin
- United States
Dimensions
- For Stud Size
- 1/4 in
- Hole Size
- 0.27 in
- Tongue Thickness
- 0.06 in
- Barrel Size
- Standard
- For Stranded Copper Wire Size - Minimum
- 14 AWG
- Overall Width
- 0.41 in
- Strip Length
- 7/16 in
- Wire Rope Length
- 1.84 in
- Tongue Width
- 0.41 in
- Barrel Outside Diameter
- 0.21 in
- For Stranded Copper Wire Size - Maximum
- 10 AWG
- Overall Length
- 1.84 in
- Length
- 1.84 in
Description
Compression Lug, Barrel Size Standard, Tongue Angle Straight, Tongue Width 0.41 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 10 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 2, Barrel Outside Diameter 0.21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.