Shop ABUS
See all product information
Create Account
Combination Lock
- Mfr # 78930
- Zoro # G422588008
product price:Â
$
13.79
/ea
Key Features
Vertical Shackle Clearance
27/32 in
TSA Approved
No
Dial Number of Combination Digits
3
Shackle Diameter
9/32 in
Combination Setting Type
Single Preset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78930
- Zoro #
- G422588008
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Diameter
- 9/32 in
- Body Height
- 2 in
- Body Width
- 2 in
- Body Diameter
- 1 7/8 in
- Body Thickness
- 1 3/16 in
Description
Combination Padlock, Body Height 2 in, Body Thickness 1 3/16 in, Body Width 2 in, Body Color Black, Control Key Registration Required Not Applicable, Dial Location Front, Shackle Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.