Shop MAKITA
See all product information
Create Account
String Trimmer Head, Black
- Mfr # T-03187
- Zoro # G422605149
product price:Â
$
23.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Number
ER400MP, XRU08Z
Compatible Product Type
String Trimmers
Diameter
4.5 in
Product Type
String Trimmer Head
Includes
0.08 in Premium Round Trimmer Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-03187
- Zoro #
- G422605149
- UPC #
- 088381478311
- Country of Origin
- United States
Dimensions
- Diameter
- 4.5 in
Details
- Compatible Manufacturer Number
- ER400MP, XRU08Z
- Compatible Product Type
- String Trimmers
- Item
- String Trimmer Head
- Product Type
- String Trimmer Head
- Includes
- 0.08 in Premium Round Trimmer Line
- Color
- Black
- Trimmer Line Shape
- Round
- Wire Color
- Black
Description
String Trimmer Head, Product Type String Trimmer Head, Color Black, Diameter 4.5 in, Material Not Applicable, Compatible Manufacturer Number ER400MP, XRU08Z, Trimmer Line Shape Round, Overall Length Not Applicable, Compatible with Grainger Part Number 52AZ27, 822EA5, Compatible Product Type String Trimmers, Includes 0.08 in Premium Round Trimmer Line, Overall Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.