CONTROL ARMS
- Mfr # 52088214
- Zoro # G422625468
product price:Â
$
15.15
/ea
Key Features
Includes Mounting Hardware
No
Material
Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52088214
- Zoro #
- G422625468
- UPC #
- 848399015812
- Country of Origin
- India
- Includes Mounting Hardware
- No
- Material
- Rubber
- Color
- Black
Description
Black; Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.