PULLEYS
- Mfr # 4854092
- Zoro # G422626298
product price:Â
$
46.95
/ea
Key Features
Style
Serpentine
Diameter
3 in
With Bracket
No
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4854092
- Zoro #
- G422626298
- UPC #
- 848399009187
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 3 in
Details
- Style
- Serpentine
- With Bracket
- No
- Color
- Black
- Material
- Steel
Description
OEM Replacement; Smooth Style; 3 Inch Diameter; With Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.