LIGHTS UTILITY
- Mfr # RS70014W-A
- Zoro # G422626366
product price:Â
$
35.79
/ea
Key Features
Mounting Strap Material
No Mounting Straps
Lens Color
Clear
Light Pattern
19 Flash Pattern
With Cigarette Lighter Plug
No
Power Supply
12 to 24 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS70014W-A
- Zoro #
- G422626366
- UPC #
- -
- Country of Origin
- United States
- Mounting Strap Material
- No Mounting Straps
- Lens Color
- Clear
- Light Pattern
- 19 Flash Pattern
- With Cigarette Lighter Plug
- No
- Power Supply
- 12 to 24 V
- Style
- Mini Bar
- Mount Type
- Surface, Flush Mount
- Shape
- Rectangular
- Number Of Alley Lights
- No Alley Lights
- Includes Gaskets
- No
- Includes Control Panel
- No
Dimensions
- Overall Length
- 4 in
- Width
- 1-5/16 in
Description
4 Inch Length x 1-5/16 Inch Width; Mini Bar; Surface Mount; Strobe; Clear Lens; Black housing; 4 White/ Amber Ultra Slim LED Bulbs in 1 Light; 19-Flash Pattern; With Memory Function; 12 Volt To 24 Volt; 12 Watt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.