Shop LIPPERT
See all product information
Create Account
TRAILER STABILIZATION
- Mfr # 119214
- Zoro # G422627950
product price:Â
$
0.54
/ea
Sold in multiples of 17 for
$9.18
Key Features
Compatibility
Lippert Trailer Spindles
Type
Round Washer
Inside Diameter (IN)
1 in
Outside Diameter (IN)
1.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 119214
- Zoro #
- G422627950
- UPC #
- 848150009890
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inside Diameter (IN)
- 1 in
- Outside Diameter (IN)
- 1.68 in
Details
- Compatibility
- Lippert Trailer Spindles
- Type
- Round Washer
Description
For Use With Lippert Trailer Spindles or OE Replacement; Round Washer; 1.68 Inch Outside Diameter; 1 Inch Inside Diameter; Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.