LEDTrafficSignalController, Red, Hardwire
- Mfr # 303045
- Zoro # G422653058
product price:Â
$
1,888.99
/ea
Free Shipping & Returns
Key Features
Includes
AC Power Cord
Thickness
0.08 in
Basic Power Source
Hardwire
Sign Legend
Stop
Background Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303045
- Zoro #
- G422653058
- UPC #
- -
- Country of Origin
- United States
- Includes
- AC Power Cord
- Basic Power Source
- Hardwire
- Sign Legend
- Stop
- Item
- LED Traffic Signal Controller
- Background Color
- Red
- Sign Material
- Aluminum
- LED Sign Type
- Flashing Traffic Control Sign
- MUTCD Code
- R1-1
- Series
- BlinkerSign
Dimensions
- Thickness
- 0.08 in
- Sign Height
- 30 in
Description
LED Traffic Signal Controller, LED Sign Type Flashing Traffic Control Sign, Series BlinkerSign, Sign Legend Stop, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.