Splicing Kit
- Mfr # KIT-SPL-ME70
- Zoro # G422657735
product price:Â
$
66.15
/ea
Key Features
Cross-Section Width
1/16 in, 5/64 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in, 13/64 in, 7/32 in, 21/64 in
System of Measurement
Inch
Durometer
70A
Number of Pieces
9
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT-SPL-ME70
- Zoro #
- G422657735
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Item
- Splicing Kit
- Durometer
- 70A
- Number of Pieces
- 9
- Material
- EPDM
- Shell Material
- EPDM
- Traction Material
- EPDM
Dimensions
- Cross-Section Width
- 1/16 in, 5/64 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in, 13/64 in, 7/32 in, 21/64 in
- Cord Stock Length
- 3ft/Cord Stock Dia.
Description
Splicing Kit, Material EPDM, Cord Stock Length 3ft/Cord Stock Dia., Durometer 70A, Number of Pieces 9
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.