Shop IFM
Create Account
Inductive sensor
- Mfr # IF5817
- Zoro # G422708062
product price:Â
$
368.99
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
- IF5817
- Zoro #
- G422708062
- UPC #
- -
- Country of Origin
- Germany
Description
For a precise position detection on machines. Wide operating temperature range. Clearly visible indication of the switching status. Robust stainless steel housing for use in harsh industrial environments. Very high switching frequency. Items Supplied: lock nuts: 2. Inductive sensor; Sensing range 4 mm non-flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Industrial applications.
Restrictions
This item has been restricted from sale in the following states:
CA