Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IFS203
- Zoro # G422709410
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
7 mm
Material
Brass White Bronze Coated; Sensing Face: PBT
Length
50 mm
Thread Size
M12 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IFS203
- Zoro #
- G422709410
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Measurement Range
- 7 mm
- Material
- Brass White Bronze Coated; Sensing Face: PBT
Dimensions
- Length
- 50 mm
- Thread Size
- M12 x 1 mm
Description
Robust metal housing for use in harsh industrial environments. Clearly visible indication of the switching status. Two-wire technology. Long sensing range minimizes physical damage. Very high switching frequency. Inductive sensor; Sensing range 7 mm non-flush mountable; Operating voltage 10...30 DC V; 2-wire; PNP/NPN; M12 Connector; gold-plated contacts; Increased sensing range; Industrial applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.