Compatible Epson Lamp
- Mfr # ELPLP53-ER
- Zoro # G422725816
product price:Â
$
41.15
/ea
Key Features
Bulb Type
High Quailty Compatible
Watts
250 W
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELPLP53-ER
- Zoro #
- G422725816
- UPC #
- -
- Country of Origin
- China
- Bulb Type
- High Quailty Compatible
- Watts
- 250 W
- Rated Life
- 2000 hrs
Description
ELPLP53-ER Compatible Epson Lamp for Epson EB-C EB-C1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.