Shop TRIPP LITE
See all product information
Create Account
UPS
- Mfr # 9PXEBM72RT
- Zoro # G422729074
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Key Features
Battery Connection
Detachable Cable
Operating Temperature - Minimum
32 Degrees F
Includes
External Battery Cable, Rack-Mounting Hardware, Tower Support Stands
UPS Battery Type
Extender
Operating Temperature - Maximum
104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9PXEBM72RT
- Zoro #
- G422729074
- UPC #
- 743172081339
- Country of Origin
- Philippines
Dimensions
- Overall Depth
- 23 13/16 in
- Overall Width
- 17 5/16 in
- Overall Height
- 3 3/8 in
Details
- Item
- Extended Battery Module
- Battery Connection
- Detachable Cable
- Operating Temperature - Minimum
- 32 Degrees F
- Includes
- External Battery Cable, Rack-Mounting Hardware, Tower Support Stands
- UPS Battery Type
- Extender
- Operating Temperature - Maximum
- 104 Degrees F
- Battery Chemistry
- Valve Regulated Lead Acid
- Compatible Manufacturer Model Number
- 9PX2000RT, 9PX2000RTN, 9PX2200GRT, 9PX3000GLRT, 9PX3000GRT, 9PX3000RT, 9PX3000RTN
- Voltage
- 72 V DC
- Compatible with Series
- 9PX
- Form Factor
- 2U, Tower
- Manufacturer Warranty
- 3 yr
- Compatible with Manufacturer Model Number
- 9PX2000RT, 9PX2000RTN, 9PX2200GRT, 9PX3000GLRT, 9PX3000GRT, 9PX3000RT, 9PX3000RTN
- For Manufacturer Part Number
- 9PX2000RT, 9PX2000RTN, 9PX2200GRT, 9PX3000GLRT, 9PX3000GRT, 9PX3000RT, 9PX3000RTN
- Compatible with Mfr. Model Number
- 9PX2000RT, 9PX2000RTN, 9PX2200GRT, 9PX3000GLRT, 9PX3000GRT, 9PX3000RT, 9PX3000RTN
- Compatible Manufacturer Part Number
- 9PX2000RT, 9PX2000RTN, 9PX2200GRT, 9PX3000GLRT, 9PX3000GRT, 9PX3000RT, 9PX3000RTN
- Compatible Series
- 9PX
Description
UPS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.