Notebook, Wirebound
- Mfr # UNV66206
- Zoro # G422771851
product price:Â
$
4.45
/ea
Sold in multiples of 3 for
$13.35
Key Features
Cover Color
Black
Number of Sheets
100
Height
11 in
Binding
Spiral
Rule (College, Gregg, etc.)
College Ruled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV66206
- Zoro #
- G422771851
- UPC #
- 087547662069
- Country of Origin
- India
- Cover Color
- Black
- Number of Sheets
- 100
- Binding
- Spiral
- Rule (College, Gregg, etc.)
- College Ruled
- Paper Weight
- 15 lb
- Paper Color
- White
- Binding Location
- Side
- Item
- Notebook
- Number of Subjects
- 1
- Ruling Line Color
- Green
- Cover Material
- Bagasse
Dimensions
- Height
- 11 in
- Width
- 8 1/2 in
Description
Notebook, Cover Color Black, Cover Material Coated Bagasse, Binding Wirebound, Binding Location Left, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.