Shop OHAUS

IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52P125RQV5
  • Zoro # G422796359

product price: 
$
2,513.70
/ea
Free Shipping & Returns

Key Features

Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Graduations
0.005 lb/2 g
Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Scale Display
Backlit LED, Dot Matrix LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52P125RQV5
Zoro #
G422796359
UPC #
840308901568
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Height
5 1/8 in
Overall Depth
34 5/8 in

Details

Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Graduations
0.005 lb/2 g
Scale Display
Backlit LED, Dot Matrix LCD
Includes
100 to 240V AC Universal Power Supply
Washdown
No
Number of Batteries Required
1
Remote Control/Display
Front-Mounted
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Product Type
Industrial Bench Scale
Number of Batteries Included
0
Batteries Required
Yes
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Weight Capacity - Imperial
250 lb
Voltage
100 to 240V AC
NTEP Rating
NTEP Rated
Weighing Surface Material
Stainless Steel
Scale Mechanism
Digital
Series
Defender(TM) 5000
Weight Capacity - Metric
125 kg
Power Source
Battery, Electric
Batteries Included
No
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber, Stainless Steel
Calibration Certificate
No Certificate
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Battery Type
Lithium
IP Rating
Not IP Rated
Item
Industrial Bench Scale
Power Source - TS Only
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 24 in, Overall Depth 34 5/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.