Shop OHAUS

IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D52XW12WQS6
  • Zoro # G422796687

product price: 
$
2,171.70
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 1/8 in
Weighing Surface Width
10 in
Voltage
100 to 240V AC
Batteries Included
No
Batteries Required
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW12WQS6
Zoro #
G422796687
UPC #
840308902077
Country of Origin
China
Voltage
100 to 240V AC
Batteries Included
No
Batteries Required
Yes
Weighing Surface Material
Stainless Steel
Series
Defender(TM) 5000
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Battery Type
Lithium
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
NTEP Rating
NTEP Rated
IP Rating
IP67, IP68
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Number of Batteries Required
1
Scale Display
Backlit LED, Dot Matrix LCD
Scale Mechanism
Digital
Number of Batteries Included
0
Product Type
Industrial Bench Scale
Power Source - TS Only
Battery, Electric
Washdown
Yes
Weight Capacity - Imperial
25 lb
Calibration Certificate
No Certificate
Weight Capacity - Metric
12.5 kg
Item
Industrial Bench Scale
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Remote Control/Display
Column-Mounted
Scale Graduations
0.001 lb/0.5 g
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Includes
100 to 240V AC Universal Power Supply
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.001 lb/0.5 g, Overall Width 10 in, Overall Depth 15 1/8 in, Overall Height 23 5/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.