Shop OHAUS

IndustrialBenchScale, 0.002lb/1g

  • Mfr # D61PW25WQL5
  • Zoro # G422796755

product price: 
$
2,814.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
6
Batteries Included
Yes
Washdown
Yes
Number of Display Characters
6
Weight Capacity - Imperial
50 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D61PW25WQL5
Zoro #
G422796755
UPC #
840308901056
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Overall Width
18 in
Battery Size
D
Display Character Height
45 mm
Overall Depth
28 7/8 in
Weighing Surface Depth
18 in
Weighing Surface Width
18 in

Details

Number of Batteries Included
6
Scale Graduations
0.002 lb/1 g
Batteries Included
Yes
Washdown
Yes
Number of Display Characters
6
Weight Capacity - Imperial
50 lb
Scale Display
Backlit LCD
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Includes
(6) D Batteries
Remote Control/Display
Front-Mounted
Weight Capacity - Metric
25 kg
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Scale Use Location
Industrial, Packaging, Production
Scale Mechanism
Digital
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
Weighing Surface Material
Stainless Steel
Number of Batteries Required
6
Item
Industrial Bench Scale
Power Source - TS Only
Battery
Batteries Required
Yes
Calibration Certificate
No Certificate
IP Rating
IP68, IP69K
NTEP Rating
NTEP Rated
Series
Defender(TM) 6000 Hybrid
Body Material
304 Stainless Steel
Product Type
Industrial Bench Scale
Interface
Infrared Communication Kit
Power Source
Battery
Power Source - old
Battery

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.002 lb/1 g, Overall Width 18 in, Overall Depth 28 7/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.