Shop OHAUS

IndustrialBenchScale, 0.02lb/10g

  • Mfr # i-D33XW75B1R5 AM
  • Zoro # G422796779

product price: 
$
1,051.99
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
Power Source - TS Only
Battery, Electric
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Display Character Height
1 13/16 in
Batteries Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33XW75B1R5 AM
Zoro #
G422796779
UPC #
840308909915
Country of Origin
China

Dimensions

Display Character Height
1 13/16 in
Overall Depth
25 3/8 in
Weighing Surface Width
12 in
Overall Height
4 3/4 in
Overall Width
12 in
Weighing Surface Depth
14 in

Details

Scale Mechanism
Digital
Power Source - TS Only
Battery, Electric
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Item
Industrial Bench Scale
Batteries Included
Yes
Series
Defender(TM) 3000 Hybrid
Scale Graduations
0.02 lb/10 g
Number of Display Characters
6
Number of Batteries Included
1
Calibration Certificate
No Certificate
Body Material
304 Stainless Steel, Aluminum, Rubber, Steel, Stainless Steel
Scale Display
Backlit LCD
Remote Control/Display
Front-Mounted
Washdown
Yes
IP Rating
IP65, IP66
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Weighing Surface Material
Stainless Steel
Weight Capacity - Metric
75 kg
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Number of Batteries Required
1
Scale Features
150% Overload Protection
NTEP Rating
NTEP Rated
Interface
Ethernet, RS-232, USB
Batteries Required
Yes
Voltage
100 to 240V AC
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Product Type
Industrial Bench Scale
Weight Capacity - Imperial
150 lb
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.02 lb/10 g, Overall Width 12 in, Overall Depth 25 3/8 in, Overall Height 4 3/4 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.