IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D61PW12WQR5
  • Zoro # G422796885
product price: 
$
2,250.90
/ea
Free Shipping & Returns

Key Features

Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Calibration Certificate
No Certificate
Number of Batteries Included
6
Scale Mechanism
Digital
Washdown
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D61PW12WQR5
Zoro #
G422796885
UPC #
840308900974
Country of Origin
China

Dimensions

Overall Width
12 in
Weighing Surface Width
12 in
Display Character Height
45 mm
Overall Depth
23 1/8 in
Weighing Surface Depth
12 in
Battery Size
D
Overall Height
5 1/8 in

Details

Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Calibration Certificate
No Certificate
Number of Batteries Included
6
Item
Industrial Bench Scale
Scale Mechanism
Digital
Washdown
Yes
Scale Display
Backlit LCD
Body Material
304 Stainless Steel
Batteries Required
Yes
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
Scale Graduations
0.001 lb/0.5 g
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Power Source - TS Only
Battery
Batteries Included
Yes
Weight Capacity - Imperial
25 lb
Weight Capacity - Metric
12.5 kg
IP Rating
IP68, IP69K
Number of Batteries Required
6
Interface
Infrared Communication Kit
Product Type
Industrial Bench Scale
NTEP Rating
NTEP Rated
Number of Display Characters
6
Remote Control/Display
Front-Mounted
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Includes
(6) D Batteries
Scale Use Location
Industrial, Packaging, Production
Series
Defender(TM) 6000 Hybrid
Weighing Surface Material
Stainless Steel
Power Source
Battery
Power Source - old
Battery

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.001 lb/0.5 g, Overall Width 12 in, Overall Depth 23 1/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews