Shop AEGIS
See all product information
Create Account
70 Split Ring Kit, Split
- Mfr # SGR-70-UKIT-2A4
- Zoro # G422833979
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
For Motor Frame Standard
Universal
For Nominal Shaft Diameter
2 11/16 in
System of Measurement
Inch
Standards
ISO 9001, UL Listed
Features
Designed to Avoid Slinger or Shaft Shoulder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGR-70-UKIT-2A4
- Zoro #
- G422833979
- UPC #
- -
- Country of Origin
- United States
- For Motor Frame Standard
- Universal
- System of Measurement
- Inch
- Standards
- ISO 9001, UL Listed
- Features
- Designed to Avoid Slinger or Shaft Shoulder
- Ring Construction
- Split
- Item
- 70 Split Ring Kit
- Includes
- (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches
- Mount Type
- Mounting Bracket
Description
70 Split Ring Kit, For Nominal Shaft Diameter 2 11/16 in, Mount Type Mounting Bracket, Ring Construction Split, Ring Outside Diameter 4 1/8 in, System of Measurement Inch, Features Designed to Avoid Slinger or Shaft Shoulder, Includes (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.