Shop AEGIS
See all product information
Create Account
SOLID RING 3.625", One Piece
- Mfr # SGR-3.625-UKIT
- Zoro # G422834068
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Mounting Bracket
Includes
(4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches
Ring Construction
One Piece
System of Measurement
Inch
Standards
ISO 9001, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGR-3.625-UKIT
- Zoro #
- G422834068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Nominal Shaft Diameter
- 3 5/8 in
- Ring Outside Diameter
- 5 in
- Fits Chest Size
- Designed to Avoid Slinger or Shaft Shoulder
Details
- Mount Type
- Mounting Bracket
- Item
- SOLID RING 3.625"
- Includes
- (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches
- Ring Construction
- One Piece
- System of Measurement
- Inch
- Standards
- ISO 9001, UL Listed
- For Motor Frame Standard
- Universal
- Features
- Designed to Avoid Slinger or Shaft Shoulder
Description
SOLID RING 3.625 In., For Nominal Shaft Diameter 3 5/8 in, Mount Type Mounting Bracket, Ring Construction One Piece, Ring Outside Diameter 5 in, System of Measurement Inch, Features Designed to Avoid Slinger or Shaft Shoulder, Includes (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.