Shop AEGIS
See all product information
Create Account
110 Split Ring Kit, Split
- Mfr # SGR-110-UKIT-2A4
- Zoro # G422834723
product price:Â
$
2,347.99
/ea
Free Shipping & Returns
Key Features
For Motor Frame Standard
Universal
Features
Designed to Avoid Slinger or Shaft Shoulder
Mount Type
Mounting Bracket
Standards
ISO 9001, UL Listed
Includes
(4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGR-110-UKIT-2A4
- Zoro #
- G422834723
- UPC #
- -
- Country of Origin
- United States
- For Motor Frame Standard
- Universal
- Features
- Designed to Avoid Slinger or Shaft Shoulder
- Mount Type
- Mounting Bracket
- Standards
- ISO 9001, UL Listed
- Includes
- (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches
- Ring Construction
- Split
- System of Measurement
- Inch
- Item
- 110 Split Ring Kit
Dimensions
- Ring Outside Diameter
- 5 45/64 in
- For Nominal Shaft Diameter
- 4 17/64 in
- Fits Chest Size
- Designed to Avoid Slinger or Shaft Shoulder
Description
110 Split Ring Kit, For Nominal Shaft Diameter 4 17/64 in, Mount Type Mounting Bracket, Ring Construction Split, Ring Outside Diameter 5 45/64 in, System of Measurement Inch, Features Designed to Avoid Slinger or Shaft Shoulder, Includes (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.