Dodecane, Bottle
- Mfr # C2197750-100C
- Zoro # G422842032
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH3(CH2)10CH3
Quantity
1
Product Type
Dodecane
Color
Colorless
Molecular Weight
170.33 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2197750-100C
- Zoro #
- G422842032
- UPC #
- -
- Country of Origin
- United States
Details
- Chemical Formula
- CH3(CH2)10CH3
- Quantity
- 1
- Product Type
- Dodecane
- Color
- Colorless
- Molecular Weight
- 170.33 g/mol
- Application
- Chemical Manufacturing
- Shipping Restrictions
- NA1993, Combustible Liquid, N.O.S. (Dodecane), Combustible Liquid, P.G. III
- Form
- Liquid
- Standards
- ISO/IEC 17025, OSHA
- Container Type
- Jug
- Purity
- 100 %
- Storage Temperature
- Ambient
- Volume
- 100 mL
- Shelf Life
- 5 yr
- Container Material
- Amber Glass
- CAS Number
- 112-40-3
- Item
- Dodecane
- Concentration
- 1
- Wire Color
- Colorless
Description
Dodecane, Concentration 1, CAS Number 112-40-3, Molecular Weight 170.33 g/mol, Chemical Formula CH3(CH2)10CH3, Chemical Grade Reagent, Chemical Family Type Reagent, Shelf Life 5 yr, Shipping Restrictions NA1993, Combustible Liquid, N.O.S. (Dodecane), Combustible Liquid, P.G. III, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.