Shop PEERLESS
See all product information
Create Account
Parkwood Single Handle Pullout Kitchen Faucet In Matte Black
Mfr # P6935LF-BL
Zoro # G422873456
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
10.19 in
Material
Plastic
Color - Drains
Matte Black
Width
2.13 in
Depth
9.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6935LF-BL
- Zoro #
- G422873456
- UPC #
- 195205072096
- Country of Origin
- China
Dimensions
- Length (In.)
- 10.19 in
- Width
- 2.13 in
- Depth
- 9.13 in
Details
- Item
- Pull-Out
- Material
- Plastic
- Color - Drains
- Matte Black
Description
The fresh curved spout design of the Peerless Parkwood Kitchen Collection lends transitional styling to the kitchen. The smooth handle design and pull-out sprayer create harmony of design and functionality. Choose the Parkwood Collection to create a transitional kitchen space that is graceful and elegant at an attainable price.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.