Programmable Thermostat
- Mfr # Resideo THX9421R5021WW/U
- Zoro # G422878154
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Display Type
Color Touchscreen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Resideo THX9421R5021WW/U
- Zoro #
- G422878154
- UPC #
- -
- Country of Origin
- China
Details
- Display Type
- Color Touchscreen
Description
This WiFi-enabled replacement thermostat is compatible with the Resideo THX9421R5021WW/U and similar HVAC control systems, offering comprehensive environmental management for residential and light commercial applications. The unit features a color touchscreen display with intuitive controls for temperature, humidity (IAQ), and ventilation management through a convenient 2-wire connection to compatible Equipment Interface Modules. ENERGY STAR certified for efficiency, this thermostat measures 4.5 inches wide by 3.5 inches high by 0.87 inches deep with a clean white finish that blends seamlessly into modern home environments. The device operates on 18-30 VAC power with a CR2032 lithium ion backup battery for continued operation during power interruptions, consuming only 1.9-3.0 VA depending on backlight usage. Temperature control capabilities range from 40-90 Degrees F in heating mode and 50-99 Degrees F in cooling mode, with accuracy maintained within 1.5 Degrees F at 70 Degrees F. The intelligent humidity and ventilation monitoring helps optimize indoor air quality while reducing energy consumption. Ideal for HVAC technicians, contractors, and facility managers seeking a reliable replacement component, this thermostat integrates seamlessly into existing heating and cooling systems. Its connected WiFi functionality enables remote monitoring and adjustment, providing flexibility for multi-zone climate control in both residential homes and commercial spaces where precise environmental control is essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.