Shop ILC
Create Account
Replacement Ignitor
- Mfr # WHITE RODGERS 767A-371
- Zoro # G422878680
product price:Â
$
80.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHITE RODGERS 767A-371
- Zoro #
- G422878680
- UPC #
- -
- Country of Origin
- China
Description
The WHITE RODGERS 767A-371 is a silicon carbide hot surface igniter designed to provide reliable, efficient ignition for HVAC furnace systems. This replacement component is engineered to meet the exacting demands of commercial and residential heating applications, delivering consistent performance in 15, 17, and 45 second HSI (hot surface igniter) systems. Operating at 120 VAC, 60 Hz, this igniter features a durable silicon carbide construction capable of withstanding temperatures up to 200 degrees Celsius at the lead insulation. The unit measures 19 1/8 inches in lead length and utilizes W style mounting block attachment with stripped lead ends for hardwired installation. These specifications ensure secure mounting and straightforward integration into existing furnace assemblies. This component is widely compatible with furnace systems from major manufacturers including Emerson, Goodman, York, Nordyne, Trane, Amana, and Armstrong. Its versatility across multiple equipment platforms makes it an ideal stocking solution for HVAC contractors and service technicians. The igniter carries CSA approval, confirming compliance with recognized safety standards for industrial heating equipment. Ideal for furnace maintenance, repair, and replacement applications, this silicon carbide hot surface igniter provides the reliable ignition source necessary for safe, efficient furnace operation. Choose this proven replacement component to restore dependable performance to HVAC systems across diverse commercial and residential installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.