Programmable Thermostat
- Mfr # Resideo TH1210DV1007/U
- Zoro # G422879373
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital LCD Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Resideo TH1210DV1007/U
- Zoro #
- G422879373
- UPC #
- -
- Country of Origin
- China
Details
- Display Type
- Digital LCD Display
Description
This replacement thermostat is compatible with the Resideo TH1210DV1007/U and functions as a direct substitute for Honeywell PRO 1000 Vertical models. Designed for non-programmable heating and cooling applications, this unit supports up to 2 heat and 1 cool (2H/1C) configurations, making it ideal for heat pump systems in residential and light commercial environments. The thermostat features a user-friendly backlit display with intuitive slide switches for easy operation and mode selection. Its compact vertical design measures 4 11/16 inches high by 2 7/8 inches wide by 1 1/8 inches deep, allowing for flexible installation in standard wall-mounted applications. The unit accommodates both vertical and horizontal mounting orientations to suit various installation requirements. Key operational specifications include heating temperature control from 40 to 90 degrees Fahrenheit and cooling control from 50 to 99 degrees Fahrenheit. The thermostat cycles 2 to 6 times per hour for both heating and cooling modes, providing responsive climate control. The precision thermistor sensor delivers accurate temperature detection and adjustment within the operating range of 40 to 90 degrees Fahrenheit. This replacement thermostat offers flexible power options, available in both hardwired and battery-powered configurations to accommodate different installation environments and facility requirements. The white finish integrates seamlessly with standard wall decor. This replacement option provides a cost-effective solution for maintaining and upgrading existing Resideo and Honeywell thermostat systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.