Shop MASTERDRIVE
See all product information
Create Account
Sleeve Coupling Insert, 10 Coupling Size, 3,600 RPM Max Speed, 2,875 in-lb Max Torque, Inch, JE
- Mfr # 10JE
- Zoro # G422903368
product price:Â
$
82.45
/ea
Key Features
Flange Type - Sleeve Couplings
JE
Coupling Size
10
Insert Material
EPDM
Insert Width
3 7/16 in
Outside Diameter
7 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10JE
- Zoro #
- G422903368
- UPC #
- 806372136169
- Country of Origin
- China
Dimensions
- Coupling Size
- 10
- Insert Width
- 3 7/16 in
- Outside Diameter
- 7 1/16 in
- Fits Chest Size
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
Details
- Item
- Sleeve Coupling Insert
- Flange Type - Sleeve Couplings
- JE
- Insert Design
- One-Piece Solid
- Insert Material
- EPDM
- Maximum Torque
- 2,875 in-lb
- Maximum Speed
- 3,600 RPM
- Angular Misalignment
- 1 Degrees
- Parallel Misalignment
- 0.025 in
- Minimum Operating Temperature
- -30 Degrees F
- System of Measurement
- Inch
- Maximum Operating Temperature
- 272 Degrees F
- Weight
- 2.32 lb
- Horsepower @ 100 RPM
- 5.9 hp
- Application
- Prime Mover
- Axial Motion
- 0.025 in
- Features
- General Purpose, Torsional Flexibility is 15 Degrees, Wide Temperature Range
- For Misalignment Type
- Angular, Parallel
- Torsional Stiffness
- 10,980 in-lb/rad
Description
Coupling Sleeve, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 2,875 in-lb, Outside Diameter 7 1/16 in, Insert Construction 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 5.9 hp, Insert Material EPDM, Insert Width 3 7/16 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 10,980 in-lb/rad, Axial Motion 0.025 in, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.