Shop NIGHTSTICK
See all product information
Create Account
Replacement Battery
- Mfr # NS1-BATT
- Zoro # G422917778
product price:Â
$
12.89
/ea
Key Features
Compatible with Manufacturer Model Number
FDL-300R-K01, LGL-150 / LGL-170 Series, SFL Series, TAC-300 / TAC-500 / TAC-660 Series, TCM-10 / TCM-550 Series, TCM-5 / TCM-365 Series, TWM-30 Series, TWM-350 / TWM-852XL / TWM-854XL, USB-588 Series
Battery Capacity
3,300 mAh
Rechargeable
Yes
Battery Size
16310
Compatible with Brand
Nightstick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NS1-BATT
- Zoro #
- G422917778
- UPC #
- 017398809542
- Country of Origin
- China
- Compatible with Manufacturer Model Number
- FDL-300R-K01, LGL-150 / LGL-170 Series, SFL Series, TAC-300 / TAC-500 / TAC-660 Series, TCM-10 / TCM-550 Series, TCM-5 / TCM-365 Series, TWM-30 Series, TWM-350 / TWM-852XL / TWM-854XL, USB-588 Series
- Item
- Replacement Battery
- Battery Capacity
- 3,300 mAh
- Rechargeable
- Yes
- Compatible with Brand
- Nightstick
- Number of Batteries
- 1
- Voltage
- 3.6V DC
- Compatible Manufacturer Model Number
- FDL-300R-K01, LGL-150 / LGL-170 Series, SFL Series, TAC-300 / TAC-500 / TAC-660 Series, TCM-10 / TCM-550 Series, TCM-5 / TCM-365 Series, TWM-30 Series, TWM-350 / TWM-852XL / TWM-854XL, USB-588 Series
- For Manufacturer Part Number
- FDL-300R-K01, LGL-150 / LGL-170 Series, SFL Series, TAC-300 / TAC-500 / TAC-660 Series, TCM-10 / TCM-550 Series, TCM-5 / TCM-365 Series, TWM-30 Series, TWM-350 / TWM-852XL / TWM-854XL, USB-588 Series
- Compatible with Mfr. Model Number
- FDL-300R-K01, LGL-150 / LGL-170 Series, SFL Series, TAC-300 / TAC-500 / TAC-660 Series, TCM-10 / TCM-550 Series, TCM-5 / TCM-365 Series, TWM-30 Series, TWM-350 / TWM-852XL / TWM-854XL, USB-588 Series
- Compatible Manufacturer Part Number
- FDL-300R-K01, LGL-150 / LGL-170 Series, SFL Series, TAC-300 / TAC-500 / TAC-660 Series, TCM-10 / TCM-550 Series, TCM-5 / TCM-365 Series, TWM-30 Series, TWM-350 / TWM-852XL / TWM-854XL, USB-588 Series
Dimensions
- Battery Size
- 16310
Description
Replacement Battery, Battery Capacity 3,300 mAh, Battery Chemistry Lithium Ion, Battery Size 16310, Compatible with Manufacturer Model Number FDL-300R-K01, LGL-150 / LGL-170 Series, SFL Series, TAC-300 / TAC-500 / TAC-660 Series, TCM-10 / TCM-550 Series, TCM-5 / TCM-365 Series, TWM-30 Series, TWM-350 / TWM-852XL / TWM-854XL, USB-588 Series, Voltage 3.6V DC, Compatible with Brand Nightstick, Number of Batteries 1, Rechargeable Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.