Pull Handle

  • Mfr # 429-A4-16-200-1/4X20-PL-F
  • Zoro # G422919772
product price: 
$
89.75
/ea

Key Features

Includes Seals
Seals Included
Grip Shape
Round
Load Capacity - Parallel
1,236 lbf
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Product Type
Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-16-200-1/4X20-PL-F
Zoro #
G422919772
UPC #
664423641099
Country of Origin
Germany

Dimensions

Screw Size
1/4"-20
Thread Depth
0.47 in
Grip Diameter
0.63 in
Grip Length
7.21 in
Overall Width
5/8 in
Wire Rope Length
8 1/2 in
Overall Length
8 1/2 in
Length
8 1/2 in

Details

Includes Seals
Seals Included
Grip Shape
Round
Load Capacity - Parallel
1,236 lbf
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Product Type
Handle
Handle Shape
Bridge
Installation Type
Rear-Mount
Load Capacity - Perpendicular
360 lbf
Finish
Polished
Number of Mounting Holes
2
Item
Pull Handle
Food Grade
Food Safe
Count
1
Standards
AISI, FDA Approved, RoHS
Projection
2 5/16 in
Material
Stainless Steel
Grip Offset
1.69 in
Resistance Properties
Corrosion Resistant
Mounting Hole Center to Center
7.87 in
Load Rating
Load Rated
Color
Silver
Shell Material
Stainless Steel

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 7.87 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 8 1/2 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 7.21 in, Color Silver, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews