Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-12-125-10X24-MT-E
  • Zoro # G422920075

product price: 
$
54.29
/ea

Key Features

Grip Offset
1.54 in
Mounting Hole Center to Center
4.92 in
Includes Seals
Seals Included
Food Grade
Food Safe
Wire Rope Length
5 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-12-125-10X24-MT-E
Zoro #
G422920075
UPC #
664423640696
Country of Origin
Germany

Dimensions

Wire Rope Length
5 3/8 in
Thread Depth
0.47 in
Overall Width
1/2 in
Screw Size
10"-24
Grip Diameter
0.47 in
Grip Length
4.42 in
Overall Length
5 3/8 in
Length
5 3/8 in

Details

Grip Offset
1.54 in
Mounting Hole Center to Center
4.92 in
Includes Seals
Seals Included
Food Grade
Food Safe
Load Capacity - Parallel
1,236 lbf
Grip Shape
Round
Handle Shape
Bridge
Finish
Matte
Color
Silver
Count
1
Seal Material
EPDM
Load Capacity - Perpendicular
89 lbf
Resistance Properties
Corrosion Resistant
Number of Mounting Holes
2
Product Type
Handle
Material
Stainless Steel
Installation Type
Rear-Mount
Load Rating
Load Rated
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Item
Pull Handle
Standards
AISI, FDA Approved, RoHS
Projection
2 in
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 4.92 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 5 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 4.42 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.