Sprayhead Kit
- Mfr # K-1584378-SN
- Zoro # G422935277
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Height
2.2 in
Finish
Vibrant Polished Nickel
Color
Nickel
Width
2.2 in
Length
4.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-1584378-SN
- Zoro #
- G422935277
- UPC #
- 195711263964
- Country of Origin
- China
Dimensions
- Height
- 2.2 in
- Width
- 2.2 in
- Length
- 4.68 in
Details
- Finish
- Vibrant Polished Nickel
- Color
- Nickel
Description
Protect your Kohler product warranty by always looking for the KOHLER GENUINE Parts logo. Crafted from premium materials, these parts are meticulously designed by Kohler engineers to maintain optimal performance. Trust KOHLER GENUINE Parts to enhance the longevity and reliability of your fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.