Shop MOTOR MEDIC

Fuel System Cleaner, 12 fl oz Sz, Red

  • Mfr # M2616
  • Zoro # G4230762

product price: 
$
6.85
/ea

Key Features

Type
Fuel Additive
Flash Point (F)
136.4 Degrees F
VOC Content
0
pH
Not Specified
For Use With
Gasoline
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M2616
Zoro #
G4230762
UPC #
078698132624
Country of Origin
United States
Type
Fuel Additive
Flash Point (F)
136.4 Degrees F
VOC Content
0
pH
Not Specified
For Use With
Gasoline
Sub-Category
Fuel Additives and Stabilizers
Boiling Point (F)
69 Degrees F
Dissolves
Fuel Soluble
Application
Removes Water, Fights Rust and Reduces Emissions
Color
Red
Dilution Ratio
Ready to Use
Appearance
Liquid
Freezing Point (F)
-1 Degrees to 2 Degrees
Container Type
Bottle
Item
Fuel System Cleaner
pH Value
Not Specified
Series
Fuel System Cleaner
Product Form
Liquid
Net Weight
12 oz
Freezing Point
2 Degrees F
Features
Cleans entire Fuel System, Helps restore Lost Power, Treats up to 15 Gallons of Gasoline
Boiling Point
309.2 Degrees F
Product Type
Fuel Additive and Stabilizer
Recommended Dilution
Ready to Use
Compatible Engine Type
Gasoline Engines
Flash Point
136.4 Degrees F
Flammability
Flammable
Compatible Fluid Type
Gasoline
Additive Included
Fuel System Cleaner
Wire Color
Red

Dimensions

Size/Net Weight
12 oz
Size
12 oz
Container Size
12 fl oz
Fits Chest Size
Cleans entire Fuel System, Helps restore Lost Power, Treats up to 15 Gallons of Gasoline

Description

Fuel System Cleaner, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Recommended Dilution Ready to Use, Boiling Point 309.2 Degrees F, Color Red, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Fuel System Cleaner, Features Cleans entire Fuel System, Helps restore Lost Power, Treats up to 15 Gallons of Gasoline, Flammability Flammable, Flash Point 136.4 Degrees F, Freezing Point 2 Degrees F, Net Weight 12 oz

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.