RefMaterial, HazMatTraining, Chart/Poster
- Mfr # GHS1003
- Zoro # G4230877
product price:Â
$
79.99
/ea
Key Features
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Language
English
Provides
Guide to Chemical Hazards
Regulations Covered
GHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GHS1003
- Zoro #
- G4230877
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 24 in
- Depth
- 1/8 in
- Video Length
- No Video
- Width
- 36 in
Details
- Item
- Wall Chart
- Safety Training and Reference Material Subject
- Chemical Safety
- Safety Training and Reference Material Title
- Chemical/HAZMAT Training
- Language
- English
- Provides
- Guide to Chemical Hazards
- Regulations Covered
- GHS
- Safety Training and Reference Materials Item
- Poster
- Includes
- Poster
- Material
- White Matte Vinyl
- Number of Users Supported
- 1
- Format
- Chart, Poster
- Supported Languages
- English
- Title
- Chemical/HAZMAT Training
- Subject Matter
- Hazardous Material Training
- Product Type
- Reference Material
- Standards
- Globally Harmonized System
- Shell Material
- White Matte Vinyl
Description
Reference Material, For Use With Not Applicable, Format Chart, Poster, Height 24 in, Includes Poster, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered GHS, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title Chemical/HAZMAT Training, Training Environment Not Applicable, Width 36 in, Depth 1/8 in, Provides Guide to Chemical Hazards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.