DigitalManometer, Differential, BklitLCD

  • Mfr # 621
  • Zoro # G4231665
product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Includes
Tubing
Standards
CE, cULus Listed, RoHS
Accuracy
+/-0.2% of Full Scale
Pressure Accuracy
+/-0.2% of Full Scale
Battery Type
9V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
621
Zoro #
G4231665
UPC #
637623006210
Country of Origin
Korea, Republic of
Item
Digital Manometer
Includes
Tubing
Standards
CE, cULus Listed, RoHS
Accuracy
+/-0.2% of Full Scale
Pressure Accuracy
+/-0.2% of Full Scale
Battery Type
9V
Pressure Resolution
0.01 in wc
Operating Temp. Range
32 Degrees to 104 Degrees F
Storage Temp. Range
-10 Degrees to 50 Degrees C
Resolution
0.001 in wc
Display
5 Digit LCD With Backlight
Pressure Range
-120 in wc to 120 in wc
Calibration Certificate Included
No
Minimum Operating Temperature
0 Degrees C
Storage Temperature Range
-10 Degrees to 50 Degrees C
Maximum Operating Pressure
120 in wc
Auto Power Off
Yes
NIST Traceable Certificate
No
Number of Connections
2
Maximum Operating Temperature
40 Degrees C
Digital Display Features
5 Digit Backlit LCD
Low Battery Indicator
Yes
Batteries Included
Yes
Series
621
Display Units
in H2O, in Hg, kPa, mbar, mm H2O, mm Hg, psi
Batteries Required
Yes
Maximum Pressure
120 in wc
Min/Max Capture
No
Minimum Pressure
-120 in wc
Type of Pressure
Differential
Process Connection Type
Hose Barb
Manometer Type
General Purpose Digital Manometer
Operating Pressure Range
-120 to 120 in H2O
Number of Pressures Measured
Dual
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Operating Temperature - Maximum
40 Degrees C
Operating Pressure - Maximum
15 psi
Pressure Measurement - Minimum
-120 in wc
Number of Process Connections
2
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
120 in wc
Includes Data Logging
No Data Logging Included
Number of Digits
5
Includes Batteries
Batteries Included
Pressure Type Measured
Differential
Includes Min/Max Capture
No Min/Max Capture
Digital Display Type
Backlit LCD
Operating Temperature - Minimum
0 Degrees C
Pressure Stages Measured
Dual
Process Connection Material
Metal

Dimensions

Manufacturers Warranty Length
2 yr
Process Connection Size
1/4 in
Battery Size
9V

Description

Digital Manometer, Maximum Pressure 120 in wc, Minimum Pressure -120 in wc, Accuracy +/-0.2 Percent of Full Scale, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 5 Digit Backlit LCD, NIST Traceable Certificate No, Series 621, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Data Interface Not Applicable, Display Units in H2O, in Hg, kPa, mbar, mm H2O, mm Hg, psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.