MultiSocket, 3 Outlet, Hardwired
- Mfr # 3VTE6
- Zoro # G4232916
product price:Â
$
12.85
/ea
Key Features
Type
Hardwired
Amps
15 A
Watts
180 W
Dia. (In.)
6 377/1000 in
Includes
Screw Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VTE6
- Zoro #
- G4232916
- UPC #
- 098205981101
- Country of Origin
- Taiwan, Province of China
- Item
- 3-Outlet Multisocket
- Type
- Hardwired
- Amps
- 15 A
- Watts
- 180 W
- Includes
- Screw Mount
- Temp. Range
- Up to 85 Degrees C
- Voltage (DC)
- 12V DC
- Used For
- Powering or Charging Multiple Devices In-Car Such As MP3, Cell Phone, GPS System, and DVD Players
- Ports
- 12V Auxiliary Port, Lighter Plug
- Wattage
- 180 W
- Product Type
- Power Outlet
- Color
- Black
- Current
- 15 A
- Number of Connections
- 3
- Voltage
- 12V DC
- Operating Voltage
- 12V DC
- Wire Color
- Black
Dimensions
- Dia. (In.)
- 6 377/1000 in
- Size
- 6.377 in W x 1.574 in D x 1.889 in H
- Overall Width
- 6 3/8 in
- Overall Depth
- 1 9/16 in
- Cord Length
- 36 in
- Overall Height
- 1 7/8 in
Description
3-Outlet Multisocket, Product Type Power Outlet, Number of Connections 3, Cord Length 36 in, Color Black, Ports 12V Auxiliary Port, Lighter Plug, Includes Screw Mount, Compatible Devices Cell Phones, DVD Players, GPS, Current 15 A, Operating Voltage 12V DC, Overall Depth 1 9/16 in, Overall Height 1 7/8 in, Overall Width 6 3/8 in, Wattage 180 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.