WorkTable, Silver, SS, 24inD, 30inW

  • Mfr # MS-240
  • Zoro # G423353124
product price: 
$
873.99
/ea
Free Shipping & Returns

Key Features

Minimum Adjustable Height
35 1/2 in
Standards
NSF
Maximum Shelf Load Capacity
350
Top Metal Material Gauge
16 ga
For Environment
Food Industry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MS-240
Zoro #
G423353124
UPC #
747545 14282 5
Country of Origin
United States
Standards
NSF
Maximum Shelf Load Capacity
350
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Item
Work Table
Number of Bins
0
Included Components
Lower Shelf
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Series
Standard
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Top Material
Stainless Steel
Frame Construction
Welded Only
Color
Silver
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
800 lb
Features
Under Shelf is Adjustable
Expandable Work Surface
No
NSF Certified
NSF Certified
Top Material Finish
Satin
Portability
Stationary
For Location
Indoor
Number of Shelves
1
Assembly
Unassembled
Wire Color
Silver

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
30 in
Work Surface Width
30 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Overall Depth
24 in
Fits Chest Size
Under Shelf is Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews