Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 36inW

  • Mfr # TMS-243
  • Zoro # G423355005

product price: 
$
1,012.99
/ea
Free Shipping & Returns

Key Features

Frame Construction
Welded Only
Series
Standard
Standards
NSF
Portability
Stationary
Metal Top Thickness
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TMS-243
Zoro #
G423355005
UPC #
747545 16059 1
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Work Surface Width
36 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Overall Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Fits Chest Size
All TIG welded

Details

Frame Construction
Welded Only
Series
Standard
Standards
NSF
Portability
Stationary
Number of Flow Rails
0
Top Material Finish
Satin
Edge Shape
Round Corner
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
For Location
Indoor
Overall Load Capacity
640 lb
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Included Components
Side and Rear Crossrails
Features
All TIG welded
Top Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Number of Bins
0
Top Metal Material Gauge
16 ga
Frame Material Finish
Satin Finish
Item
Work Table
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
350
Color
Silver
Number of Shelves
0
Number of Drawers
0
Frame Material
Stainless Steel
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.