EquipFillerTable, Silver, SS, 24inD, 30inW

  • Mfr # KSLAG-240-X
  • Zoro # G423357894
product price: 
$
972.99
/ea
Free Shipping & Returns

Key Features

Frame Metal Material Gauge
12 ga
Height Adjustment Increments
1/2 in
Overall Load Capacity
800 lb
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KSLAG-240-X
Zoro #
G423357894
UPC #
747545 17663 9
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Work Surface Width
30 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Overall Width
30 in
Work Surface Depth
30 in
Fits Chest Size
All TIG Welded, Under Shelf is Fully Adjustable

Details

Frame Metal Material Gauge
12 ga
Overall Load Capacity
800 lb
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Portability
Stationary
For Environment
Food Industry
Number of Bins
0
NSF Certified
NSF Certified
Features
All TIG Welded, Under Shelf is Fully Adjustable
Included Components
Gussets, Lower Shelf
Standards
NSF
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
Top Material
Stainless Steel
Edge Shape
Round Corner
Assembly
Unassembled
Number of Shelves
1
Frame Material Finish
Satin Finish
Item
Equipment Filler Table
Series
Economy
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Frame Material
Stainless Steel
Color
Silver
Wire Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews