Shop ENVIRONMENTAL EXPRESS
See all product information
Create Account
Electrode, PVDF
- Mfr # 2700190
- Zoro # G423358945
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
80 Degrees C
Includes
Electrode
Body Material
PVDF
For Use With
Liquids
Disposability
Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2700190
- Zoro #
- G423358945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Operating Temperature - Maximum
- 80 Degrees C
- Includes
- Electrode
- Body Material
- PVDF
- For Use With
- Liquids
- Disposability
- Reusable
- Junction
- Double
- Item
- Electrode
- Material
- PVDF
- Electrolyte
- pH
- Tip Shape
- Bulb
- Sub-Category
- Electrodes: pH
- Connection Type
- BNC
- Product Type
- Electrode
- Shell Material
- PVDF
- Compatible Product Type
- Liquids
Description
Electrode, Tip Shape Bulb, Body Material PVDF, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life Not Applicable, Junction Double, Electrolyte pH, Includes Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.