Shop ADVANCE TABCO

EquipFillerTable, Silver, SS, 24inD, 24inW

  • Mfr # TKMS-242
  • Zoro # G423360467

product price: 
$
1,133.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-242
Zoro #
G423360467
UPC #
747545 15954 0
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Width
24 in
Backsplash Height
5 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Width
24 in
Overall Depth
24 in
Fits Chest Size
All TIG Welded

Details

Frame Material
Stainless Steel
Included Components
Backsplash, Side and Rear Crossrails
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
For Location
Indoor
Overall Load Capacity
640 lb
Number of Flow Rails
0
Number of Shelves
0
Assembly
Unassembled
Top Material
Stainless Steel
NSF Certified
NSF Certified
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Standards
NSF
Maximum Shelf Load Capacity
350
Frame Construction
Welded Only
For Environment
Food Industry
Item
Equipment Filler Table
Series
Standard
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Number of Drawers
0
Features
All TIG Welded
Number of Bins
0
Edge Shape
Round Corner
Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.