Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Flat
- Mfr # CR-1/2-A-XB
- Zoro # G423387563
product price:Â
$
19.75
/ea
Key Features
Roller Material
Alloy Steel
Overall Length
1 1/32 in
Stud Thread Size
#10-32
Number of Rows
1
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1/2-A-XB
- Zoro #
- G423387563
- UPC #
- 651041119635
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Series
- CR
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- System of Measurement
- Inch
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Overall Length
- 1 1/32 in
- Stud Thread Size
- #10-32
- Stud Length
- 5/8 in
- Stud Thread Length
- 1/4 in
- Roller Width
- 3/8 in
- Roller Diameter
- 1/2 in
- Stud Diameter
- 0.19 in
- Length
- 1 1/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.