Shop L.B. WHITE

Heater, 480V AC, 46 in

  • Mfr # Volt 40
  • Zoro # G423437725

product price: 
$
5,005.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 in
Housing Finish
Powder Coated
Heating Capacity
102,400 BtuH (32kW), 136,500 BtuH (40kW), 51,200 BtuH (16kW)
Overall Depth
46 in
Air Flow
1,765 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Volt 40
Zoro #
G423437725
UPC #
-
Country of Origin
Finland

Dimensions

Overall Height
25 in
Overall Depth
46 in
Overall Width
48 in
Overall Length
46 in
Wire Rope Length
46 in
Length
46 in

Details

Housing Finish
Powder Coated
Heating Capacity
102,400 BtuH (32kW), 136,500 BtuH (40kW), 51,200 BtuH (16kW)
Item
Heater
Air Flow
1,765 cfm
Phase
3
Voltage
480 V AC
Thermostat Included
Thermostat Included
Heating Capacity - Maximum
136,500 BtuH
Thermal Overheat Protection
Overheat Protection
Housing Material
Steel
Product Type
Portable Electric Salamander Heater
Control Type
Adjustable Thermostat
Standards
UL Listed
Amperage
20 A, 40 A, 50 A
Ambient Temperature Range
32 Degrees to 100 Degrees F

Description

Heater, Overall Height 25 in, Overall Width 48 in, Overall Depth 46 in, Key Features High-Quality Sealed Motor, Industrial-Grade Fan, No Fuel Spills or Odors, Overheat Protection at 104 Degrees F, Powder Coated Steel Housing, Quiet, Combustion-Free Operation, Stainless Jacketed Heating Coils, Thermal Overheat Protection Overheat Protection, Control Type Adjustable Thermostat, Heating Method Fan Forced, 3 Phase, Voltage 480 V AC, Air Flow 1,765 cfm, Amperage 20 A, 40 A, 50 A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.