Conveyor Guide, Silver, Alum, 2 ft L
- Mfr # MP687S2
- Zoro # G423558277
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 7/8 in
OEM Equivalent Part Number
VG-687H-1.4-02
Sheath Color
White
Overall Width
15/16 in
Bottom Width
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP687S2
- Zoro #
- G423558277
- UPC #
- -
- Country of Origin
- United States
- Item
- Conveyor Guide
- OEM Equivalent Part Number
- VG-687H-1.4-02
- Sheath Color
- White
- Contact Type
- Rolling
- Guide Color
- Silver
- Guide Performance
- Durable, Low Friction
- For Frame Shape
- Straight
- Guide Finish/Coating
- Anodized
- Sheath Material
- Aluminum
Dimensions
- Overall Height
- 1 7/8 in
- Overall Width
- 15/16 in
- Bottom Width
- 15/16 in
- Top Width
- 15/16 in
- Overall Length
- 2 ft
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 1 7/8 in Overall Height, 2 ft Overall Length, 15/16 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.