Shop KEYENCE

Fiber Optic Sensor Amplifier

  • Mfr # FS-N41C
  • Zoro # G423561635

product price: 
$
312.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS-N41C
Zoro #
G423561635
UPC #
-
Country of Origin
Japan

Description

The FS-N41C is a KEYENCE digital fiber optic sensor amplifier designed for high-speed and stable detection in industrial automation systems. It provides ultra-fast response times, flexible sensitivity settings, and reliable performance for precise fiber optic sensing applications. Specifications: -Model: FS-N41C -Series: KEYENCE FS-N40 Series -Type: Fiber Optic Sensor Amplifier (Main Unit) -Output Type: NPN/PNP (selectable depending on configuration) -Control Outputs: 2 outputs -External Inputs: 1 input -Response Time: 23 μs to 64 ms (selectable modes) -Light Source: Red LED (660 nm, 4-element) -Power Supply: 10-30 V DC -Power Consumption: Approx. 750-910 mW -Protection Circuit: Reverse polarity, overcurrent, surge protection -Mutual Interference Prevention: Up to 8 units (mode dependent) -Protection Class: Industrial sensor amplifier (no direct IP rating on unit body) -Operating Temperature: -20 deg C to +55 deg C -Humidity: 35% - 85% RH (non-condensing) -Vibration Resistance: 10-55 Hz -Shock Resistance: 500 m/s sq -Material: Polycarbonate housing -Mounting Type: DIN rail / panel mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.