Shop MASON PLASTICS
See all product information
Create Account
CrossBlock, 31.75 mm L, 49.53 mm W, SS
- Mfr # MP521S5858
- Zoro # G423648909
product price:Â
$
66.89
/ea
Key Features
Edge to Center
16.76 mm
Fastening Hardware Thread Size
M10
Compatible Brand
Universal
Connector Type
Adjustable Two-Way Connector
Mounting Hole Center to Center
25.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP521S5858
- Zoro #
- G423648909
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastening Hardware Thread Size
- M10
- Overall Length
- 31.75 mm
- Overall Width
- 49.53 mm
- Clamp Length
- 58.67 mm
- Through Hole Diameter
- 16.13 mm
- Channel Width
- 16.13 mm
- Overall Height
- 49.53 mm
- Clamp Height
- 15.88 mm
- Clamp Width
- 15.75 mm
- Wire Rope Length
- 31.75 mm
- Length
- 31.75 mm
Details
- Item
- Cross Block
- Edge to Center
- 16.76 mm
- Compatible Brand
- Universal
- Connector Type
- Adjustable Two-Way Connector
- Mounting Hole Center to Center
- 25.4 mm
- Mounting Orientation
- Horizontal
- Compatible Manufacturer Part Number
- MP532
- Product Type
- Cross Block
- Compatible Series
- Universal
- Fastening Hardware Material
- Stainless Steel
- Connector Body Material
- Stainless Steel
- Compatible with Manufacturer Model Number
- MP532
- Compatible Manufacturer Model Number
- MP532
Description
Cross Block, Channel Width 16.13 mm, Clamp Height 15.88 mm, Clamp Length 58.67 mm, Clamp Width 15.75 mm, Connector Body Material Stainless Steel, Connector Type Adjustable Two-Way Connector, Edge to Center 16.76 mm, Fastening Hardware Material Stainless Steel, Fastening Hardware Thread Size M10, Mounting Hole Center to Center 25.4 mm, Mounting Orientation Horizontal, Overall Height 49.53 mm, Overall Length 31.75 mm, Overall Width 49.53 mm, Rod Diameter Not Applicable, Rod Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.